Skip to Main Content
customer-service Help

Interior Paint, Mid-Sheen, Latex Base, Winslow Gray, 1 gal

Pratt & Lambert Interior Paint,  Mid-Sheen,  Latex Base,  Winslow Gray,  1 gal 0000Z9581-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$47.97
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Color Family: Yellows
See full product details
Orders over $75 ship free.
Total: $47.97

Pratt & Lambert #0000Z9581-16 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Color Family: Yellows
  • Color: Winslow Gray
  • Finish: Mid-Sheen
  • Size: 1 gal
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Dry Time Recoat: 4 hr
  • Dry Time: 30 min
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
  • Features: Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
  • Application Method: Brush, Roll, Spray
  • Color Family: Yellows
  • Base Type: Latex
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Winslow Gray, Finish Mid-Sheen, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z9581-16