Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Middlestone Flat Latex Interior Paint

  • Zoro #: G0005641
  • Mfr #: 0000Z0283-16

$42.40

  • Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0005641
  • Mfr #: 0000Z0283-16
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Paint Base Type: Latex
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Color: Middlestone Finish: Flat
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Beiges
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Middlestone, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16