Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Midnight Black Flat Latex Interior Paint
  • Zoro #: G0016254
  • Mfr #: 0000Z0283-16
$42.40
  • Item: Interior Paint
  • Coverage: 400 sq. ft./gal.
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016254
  • Mfr #: 0000Z0283-16
Item: Interior Paint Coverage: 400 sq. ft./gal.
Base Type: Latex Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Blacks
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Color: Midnight Black For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Flat
VOC Content: Less than 50g/L Paint Base Type: Latex
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blacks, Color Midnight Black, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0283-16