Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Midnight Sun Satin Latex Interior Paint

  • Zoro #: G0044911
  • Mfr #: 0000Z0583-16

$47.90

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time: 1 hr.
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0044911
  • Mfr #: 0000Z0583-16
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Satin
Item: Interior Paint Color: Midnight Sun
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Base Type: Latex VOC Content: Less than 50g/L
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Oranges
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Midnight Sun, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16