Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Milady Eggshell Latex Interior Paint

  • Zoro #: G0028242
  • Mfr #: 0000Z0381-20

$210.19

  • Dry Time: 1 hr.
  • VOC Content: Less than 50g/L
  • Color Family: Purples
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028242
  • Mfr #: 0000Z0381-20
Dry Time: 1 hr. VOC Content: Less than 50g/L
Color Family: Purples Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Paint Base Type: Latex
Finish: Eggshell Size: 5 gal.
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Color: Milady Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Milady, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20