Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mink Eggshell Latex Interior Paint

  • Zoro #: G0032801
  • Mfr #: 0000Z0381-16

$43.95

  • Dry Time: 1 hr.
  • Color: Mink
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032801
  • Mfr #: 0000Z0381-16
Dry Time: 1 hr. Color: Mink
Base Type: Latex Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Finish: Eggshell
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Color Family: Grays Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Mink, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16