Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Minnow Flat Latex Interior Paint

  • Zoro #: G0010943
  • Mfr #: 0000Z0280-16

$42.40

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Base Type: Latex
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010943
  • Mfr #: 0000Z0280-16
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Size: 1 gal. Finish: Flat
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Color: Minnow Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Paint Base Type: Latex Color Family: Grays
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Minnow, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16