Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Flat, Latex Base, Minuet, 5 gal (Discontinued)
Mfr # 0000Z0280-20
Zoro # G0021994
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Yellows
- Color Minuet
- Finish Flat
- Size 5 gal