Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mission Flat Latex Interior Paint

  • Zoro #: G0005039
  • Mfr #: 0000Z0280-16

$42.40

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time Recoat: 4 hr.
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005039
  • Mfr #: 0000Z0280-16
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Finish: Flat
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Paint Cleanup: Soap and Water Color: Mission
Item: Interior Paint Color Family: Beiges
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Mission, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16