Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mistletoe Kiss Flat Latex Interior Paint

  • Zoro #: G0013235
  • Mfr #: 0000Z0281-16

$42.40

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Base Type: Latex
  • Finish: Flat
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0013235
  • Mfr #: 0000Z0281-16
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint VOC Content: Less than 50g/L
Base Type: Latex Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Size: 1 gal.
Color: Mistletoe Kiss Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Color Family: Greens Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Mistletoe Kiss, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16