Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Misty Green Flat Latex Interior Paint
  • Zoro #: G0012203
  • Mfr #: 0000Z0280-16
$42.40
  • Paint Cleanup: Soap and Water
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Dry Time Recoat: 4 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012203
  • Mfr #: 0000Z0280-16
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Greens Standards: GREENGUARD Gold Certified
Base Type: Latex Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Color: Misty Green Item: Interior Paint
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Misty Green, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-16