Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Misty Jade Satin Latex Interior Paint

  • Zoro #: G0040815
  • Mfr #: 0000Z0580-16

$47.90

  • Paint Cleanup: Soap and Water
  • Dry Time: 1 hr.
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0040815
  • Mfr #: 0000Z0580-16
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Size: 1 gal. Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Yellows Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Finish: Satin
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Misty Jade
Base Type: Latex VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Misty Jade, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-16