Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mithras Eggshell Latex Interior Paint

  • Zoro #: G0030351
  • Mfr #: 0000Z0380-16

$43.95

  • Size: 1 gal.
  • Dry Time Recoat: 4 hr.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030351
  • Mfr #: 0000Z0380-16
Size: 1 gal. Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
VOC Content: Less than 50g/L Color: Mithras
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Finish: Eggshell
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Color Family: Purples Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Mithras, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16