Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Monsoon Satin Latex Interior Paint

  • Zoro #: G0047291
  • Mfr #: 0000Z0583-16

$47.90

  • Size: 1 gal.
  • Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047291
  • Mfr #: 0000Z0583-16
Size: 1 gal. Base Type: Latex
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Color: Monsoon Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Blues
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Satin
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Monsoon, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16