Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Monumental Satin Latex Interior Paint

  • Zoro #: G0004345
  • Mfr #: 0000Z0581-16

$47.90

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Finish: Satin
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0004345
  • Mfr #: 0000Z0581-16
Paint Sub-Brand: Fresh-Spec(TM) Finish: Satin
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Base Type: Latex Paint Cleanup: Soap and Water
Color Family: Blues Min. Application Temp.: 50 Degrees F
Size: 1 gal. Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Color: Monumental
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Monumental, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16