Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mood Violet Flat Latex Interior Paint
  • Zoro #: G0015660
  • Mfr #: 0000Z0281-16
$42.40
  • Standards: GREENGUARD Gold Certified
  • Min. Application Temp.: 50 Degrees F
  • Finish: Flat
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015660
  • Mfr #: 0000Z0281-16
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Finish: Flat Color Family: Purples
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Item: Interior Paint Color: Mood Violet
Base Type: Latex Paint Cleanup: Soap and Water
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Mood Violet, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16