Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Mood Violet Flat Latex Interior Paint

  • Zoro #: G0023589
  • Mfr #: 0000Z0281-20

$202.65

  • Min. Application Temp.: 50 Degrees F
  • Standards: GREENGUARD Gold Certified
  • Color: Mood Violet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023589
  • Mfr #: 0000Z0281-20
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Color: Mood Violet Paint Base Type: Latex
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Item: Interior Paint
Finish: Flat Color Family: Purples
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 5 gal.
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Mood Violet, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20