Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Moon Goddess Flat Latex Interior Paint

  • Zoro #: G0012115
  • Mfr #: 0000Z0280-16

$42.40

  • Min. Application Temp.: 50 Degrees F
  • VOC Content: Less than 50g/L
  • Color: Moon Goddess
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012115
  • Mfr #: 0000Z0280-16
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Color: Moon Goddess Finish: Flat
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Size: 1 gal. Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Yellows Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Moon Goddess, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16