Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Moor Semi-gloss Latex Interior Paint

  • Zoro #: G0060415
  • Mfr #: 0000Z0680-20
$218.82
  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
  • Color Family: Purples
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060415
  • Mfr #: 0000Z0680-20
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Color Family: Purples Standards: GREENGUARD Gold Certified
Finish: Semi-gloss Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Color: Moor
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Size: 5 gal Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq ft/gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Moor, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20