Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. More Than Pink Flat Latex Interior Paint

  • Zoro #: G0016324
  • Mfr #: 0000Z0283-16

$42.40

  • Color Family: Pinks
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: More Than Pink
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016324
  • Mfr #: 0000Z0283-16
Color Family: Pinks For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: More Than Pink Paint Base Type: Latex
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Standards: GREENGUARD Gold Certified
Base Type: Latex Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color More Than Pink, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16