Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Morning Star Flat Latex Interior Paint

  • Zoro #: G0010961
  • Mfr #: 0000Z0280-16

$42.40

  • Standards: GREENGUARD Gold Certified
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010961
  • Mfr #: 0000Z0280-16
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Application Method: Brush, Roll, Spray Color Family: Blues
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Color: Morning Star Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Size: 1 gal. Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Morning Star, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16