Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Moselle Eggshell Latex Interior Paint

  • Zoro #: G0033580
  • Mfr #: 0000Z0381-16

$43.95

  • Paint Cleanup: Soap and Water
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033580
  • Mfr #: 0000Z0381-16
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Item: Interior Paint
Base Type: Latex Dry Time Recoat: 4 hr.
Color Family: Grays Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Color: Moselle
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Finish: Eggshell
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Moselle, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16