Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Moselle Satin Latex Interior Paint

  • Zoro #: G0043049
  • Mfr #: 0000Z0581-16

$47.90

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Cleanup: Soap and Water
  • Color: Moselle
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043049
  • Mfr #: 0000Z0581-16
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Color: Moselle Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Finish: Satin
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Grays
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Size: 1 gal.
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Moselle, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16