Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Moselle Satin Latex Interior Paint

  • Zoro #: G0055439
  • Mfr #: 0000Z0581-20

$214.68

  • VOC Content: Less than 50g/L
  • Dry Time: 1 hr.
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055439
  • Mfr #: 0000Z0581-20
VOC Content: Less than 50g/L Dry Time: 1 hr.
Base Type: Latex Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Moselle
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Size: 5 gal. Color Family: Grays
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Finish: Satin
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Moselle, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20