Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Moselle Semi-gloss Latex Interior Paint

  • Zoro #: G0057329
  • Mfr #: 0000Z0681-16

$42.99

  • Color: Moselle
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057329
  • Mfr #: 0000Z0681-16
Color: Moselle Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Color Family: Grays Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Size: 1 gal. VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Moselle, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16