Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Moss Green Satin Latex Interior Paint

  • Zoro #: G0040912
  • Mfr #: 0000Z0580-16

$47.90

  • VOC Content: Less than 50g/L
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0040912
  • Mfr #: 0000Z0580-16
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Color: Moss Green
Paint Base Type: Latex Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Greens
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Moss Green, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-16