Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Moss Mist Flat Latex Interior Paint

  • Zoro #: G0012142
  • Mfr #: 0000Z0280-16

$42.37

  • Paint Cleanup: Soap and Water
  • Dry Time Recoat: 4 hr.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012142
  • Mfr #: 0000Z0280-16
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Color: Moss Mist Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Grays
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Finish: Flat Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Moss Mist, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16