Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Moth Gray Eggshell Latex Interior Paint
  • Zoro #: G0031779
  • Mfr #: 0000Z0380-16
$43.95
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color Family: Grays
  • Dry Time: 1 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031779
  • Mfr #: 0000Z0380-16
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Grays
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Color: Moth Gray VOC Content: Less than 50g/L
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Finish: Eggshell Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Base Type: Latex
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Moth Gray, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16