Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Muffin Tan Flat Latex Interior Paint

  • Zoro #: G0005185
  • Mfr #: 0000Z0280-16

$42.40

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Base Type: Latex
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005185
  • Mfr #: 0000Z0280-16
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Application Method: Brush, Roll, Spray Color: Muffin Tan
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Beiges Min. Application Temp.: 50 Degrees F
Finish: Flat VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Muffin Tan, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16