Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Muffin Tan Flat Latex Interior Paint

  • Zoro #: G0005885
  • Mfr #: 0000Z0280-20

$176.80

  • Standards: GREENGUARD Gold Certified
  • Coverage: 400 sq. ft./gal.
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0005885
  • Mfr #: 0000Z0280-20
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Size: 5 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Base Type: Latex
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Finish: Flat Color: Muffin Tan
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Beiges
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Muffin Tan, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20