Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Musk Rose Flat Latex Interior Paint
  • Zoro #: G0015475
  • Mfr #: 0000Z0281-16
$42.40
  • Item: Interior Paint
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Cleanup: Soap and Water
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015475
  • Mfr #: 0000Z0281-16
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Color Family: Browns Size: 1 gal.
Base Type: Latex Min. Application Temp.: 50 Degrees F
Color: Musk Rose Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Musk Rose, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16