Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Musk Rose Flat Latex Interior Paint
  • Zoro #: G0021181
  • Mfr #: 0000Z0281-20
$202.65
  • Min. Application Temp.: 50 Degrees F
  • Standards: GREENGUARD Gold Certified
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0021181
  • Mfr #: 0000Z0281-20
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Item: Interior Paint
VOC Content: Less than 50g/L Dry Time: 1 hr.
Finish: Flat Paint Cleanup: Soap and Water
Base Type: Latex Application Method: Brush, Roll, Spray
Size: 5 gal. Color: Musk Rose
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Color Family: Browns Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Musk Rose, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20