Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Muted Lime Satin Latex Interior Paint

  • Zoro #: G0047693
  • Mfr #: 0000Z0583-16

$47.89

  • Finish: Satin
  • Dry Time: 1 hr.
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047693
  • Mfr #: 0000Z0583-16
Finish: Satin Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Color: Muted Lime
Color Family: Yellows Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Muted Lime, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16