Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Myth Satin Latex Interior Paint

  • Zoro #: G0046835
  • Mfr #: 0000Z0583-16

$47.90

  • Dry Time: 1 hr.
  • Paint Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046835
  • Mfr #: 0000Z0583-16
Dry Time: 1 hr. Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Finish: Satin
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Color: Myth Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Color Family: Greens
Item: Interior Paint Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Myth, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16