Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Nephrite Satin Latex Interior Paint

  • Zoro #: G0039092
  • Mfr #: 0000Z0580-16

$47.90

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039092
  • Mfr #: 0000Z0580-16
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
VOC Content: Less than 50g/L Color Family: Greens
Size: 1 gal. Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Finish: Satin
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Color: Nephrite
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Nephrite, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-16