Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Nesika Bay Satin Latex Interior Paint

  • Zoro #: G0043399
  • Mfr #: 0000Z0581-16

$47.89

  • Finish: Satin
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043399
  • Mfr #: 0000Z0581-16
Finish: Satin For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Size: 1 gal. Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Paint Base Type: Latex
Color Family: Greens Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Nesika Bay Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Nesika Bay, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16