Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Nevada Sky Flat Latex Interior Paint
  • Zoro #: G0010584
  • Mfr #: 0000Z0280-16
$42.40
  • Dry Time Recoat: 4 hr.
  • Paint Cleanup: Soap and Water
  • VOC Content: Less than 50g/L
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010584
  • Mfr #: 0000Z0280-16
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Color: Nevada Sky
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Color Family: Greens Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Flat Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Nevada Sky, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16