Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. New Moon Satin Latex Interior Paint

  • Zoro #: G0046765
  • Mfr #: 0000Z0583-16

$47.90

  • Dry Time Recoat: 4 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Finish: Satin
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046765
  • Mfr #: 0000Z0583-16
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Finish: Satin For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Color: New Moon
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Color Family: Blues
Dry Time: 1 hr. Size: 1 gal.
Paint Base Type: Latex Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color New Moon, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16