Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Nickel Semi-gloss Latex Interior Paint

  • Zoro #: G0065315
  • Mfr #: 0000Z0680-16

$48.25

  • Standards: GREENGUARD Gold Certified
  • Size: 1 gal.
  • Color Family: Neutrals
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065315
  • Mfr #: 0000Z0680-16
Standards: GREENGUARD Gold Certified Size: 1 gal.
Color Family: Neutrals Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Color: Nickel
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Finish: Semi-gloss Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Application Method: Brush, Roll, Spray Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Nickel, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16