Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Nocturnal Sea Flat Latex Interior Paint
  • Zoro #: G0018339
  • Mfr #: 0000Z0283-16
$42.40
  • Paint Cleanup: Soap and Water
  • VOC Content: Less than 50g/L
  • Color Family: Greens
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0018339
  • Mfr #: 0000Z0283-16
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Color Family: Greens Base Type: Latex
Paint Base Type: Latex Size: 1 gal.
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Finish: Flat Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Item: Interior Paint
Color: Nocturnal Sea For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Nocturnal Sea, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0283-16