Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Northern Star Flat Latex Interior Paint
  • Zoro #: G0003532
  • Mfr #: 0000Z0283-16
$42.40
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Base Type: Latex
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0003532
  • Mfr #: 0000Z0283-16
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Application Method: Brush, Roll, Spray Finish: Flat
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Color Family: Purples
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Northern Star
Item: Interior Paint Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Northern Star, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16