Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Northern Star Satin Latex Interior Paint

  • Zoro #: G0004275
  • Mfr #: 0000Z0583-16

$47.90

  • Dry Time: 1 hr.
  • Min. Application Temp.: 50 Degrees F
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004275
  • Mfr #: 0000Z0583-16
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Paint Base Type: Latex
Finish: Satin Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Color: Northern Star
Standards: GREENGUARD Gold Certified Color Family: Grays
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Northern Star, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16