Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Nougat Flat Latex Interior Paint
  • Zoro #: G0021644
  • Mfr #: 0000Z0280-20
$176.80
  • Color: Nougat
  • Finish: Flat
  • Min. Application Temp.: 50 Degrees F
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021644
  • Mfr #: 0000Z0280-20
Color: Nougat Finish: Flat
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Base Type: Latex
Size: 5 gal. Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Yellows
Paint Base Type: Latex Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Nougat, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20