Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. November Eggshell Latex Interior Paint
  • Zoro #: G0003989
  • Mfr #: 0000Z0381-16
$43.95
  • Min. Application Temp.: 50 Degrees F
  • Dry Time: 1 hr.
  • Dry Time Recoat: 4 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0003989
  • Mfr #: 0000Z0381-16
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Item: Interior Paint
Color: November Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Size: 1 gal. Finish: Eggshell
Color Family: Purples Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color November, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16