Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. November Semi-gloss Latex Interior Paint

  • Zoro #: G0004880
  • Mfr #: 0000Z0681-16

$48.25

  • Standards: GREENGUARD Gold Certified
  • Finish: Semi-gloss
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0004880
  • Mfr #: 0000Z0681-16
Standards: GREENGUARD Gold Certified Finish: Semi-gloss
Application Method: Brush, Roll, Spray Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Color: November Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Dry Time: 1 hr. Color Family: Reds
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color November, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16