Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. November Semi-gloss Latex Interior Paint

  • Zoro #: G0004993
  • Mfr #: 0000Z0681-20

$218.82

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time Recoat: 4 hr.
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0004993
  • Mfr #: 0000Z0681-20
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Reds
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Finish: Semi-gloss
Base Type: Latex Color: November
Standards: GREENGUARD Gold Certified Size: 5 gal.
Paint Base Type: Latex Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color November, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20