Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Nude Rose Eggshell Latex Interior Paint
  • Zoro #: G0028139
  • Mfr #: 0000Z0381-20
$183.50
  • Standards: GREENGUARD Gold Certified
  • Color: Nude Rose
  • Application Method: Brush, Roll, Spray
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028139
  • Mfr #: 0000Z0381-20
Standards: GREENGUARD Gold Certified Color: Nude Rose
Application Method: Brush, Roll, Spray Color Family: Oranges
Dry Time Recoat: 4 hr. Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Paint Base Type: Latex
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Nude Rose, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20