Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Nude Rose Satin Latex Interior Paint

  • Zoro #: G0055813
  • Mfr #: 0000Z0581-20

$214.68

  • Min. Application Temp.: 50 Degrees F
  • Standards: GREENGUARD Gold Certified
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055813
  • Mfr #: 0000Z0581-20
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Finish: Satin
Dry Time: 1 hr. Base Type: Latex
Color: Nude Rose Size: 5 gal.
Item: Interior Paint Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Color Family: Oranges
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Nude Rose, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20