Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Nursery Green Satin Latex Interior Paint

  • Zoro #: G0055490
  • Mfr #: 0000Z0581-20

$214.68

  • Color: Nursery Green
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055490
  • Mfr #: 0000Z0581-20
Color: Nursery Green Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. Finish: Satin
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Color Family: Greens Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Base Type: Latex Item: Interior Paint
Paint Base Type: Latex Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Nursery Green, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20