Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Nymph Eggshell Latex Interior Paint
  • Zoro #: G0024243
  • Mfr #: 0000Z0380-20
$183.50
  • Paint Cleanup: Soap and Water
  • Standards: GREENGUARD Gold Certified
  • Color Family: Neutrals
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0024243
  • Mfr #: 0000Z0380-20
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Color Family: Neutrals Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Finish: Eggshell Base Type: Latex
Color: Nymph Min. Application Temp.: 50 Degrees F
Item: Interior Paint Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Size: 5 gal.
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Nymph, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20